Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUNSK6.0R
Zoro #
G7017482
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
6-1/2"
Overall Height
5 in
Overall Width
7 in
Character Width
4 3/4 in
Details
Material
Self Adhesive Reflective Film
Number of Cards
1
Character
R
Item
Letter Label
Color
Silver/Black
Description
Letter Label, Character Height 6-1/2 In., Material Self Adhesive Reflective Film, Overall Height 5 in, Overall Width 7 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.