60-1-1722 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 60-1-1722-XL-K

  • Zoro # G701883497


product price:  $11.99
/pr
Sold in multiples of 12 for $143.88

Key Features

Glove Size
XL
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-1722-XL-K
Zoro #
G701883497
UPC #
063344429760
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
4.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
60-1-1722
Glove Liner Material
Unlined
Color
Gray / Yellow
Welding Glove Application
MIG, TIG
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Leather Grade
Premium
Glove Materials
Cowhide / Goatskin
Brand and Series
BDG(R) Gander Brand(R) 60-1-1722
Oil Resistant
No
Includes Red Palm
No
Includes Double Palm
No
Reflective Backing
No
ANSI/ISEA Puncture Level
Not Tested
Thumb Sweat Wipe
No
Includes ID Panel
No
Includes Pinch Point Protection
No
Leather Color
Gray / Yellow
Insulated
No
Includes Padded Palm
No
High-Visibility
No
Rope Channel Reinforcement
No
Glove Back Color
Yellow
Cuff Color
Yellow
Includes Glide Patch
No
ANSI/ISEA Cut Level
Not Tested
Waterproof
No
Includes Pull Strap
Yes
Palm Style
Single Layer
Leather Glove Liner Type
Unlined
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
No
Water Resistant
No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size XL, Color Gray / Yellow, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.