
SPZ2160 Metric V-Belt, 2160mm Outside Length, 10 mm Top Width, 8 mm Thickness, 1 Ribs
Mfr # SPZ2160
Zoro # G701893816
product price:Â $10.89
/eaKey Features
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ2160
Number of Ribs
1
Top Width
10 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPZ2160
Zoro #
G701893816
UPC #
190859618669
Country of Origin
China
Dimensions
Top Width
10 mm
Thickness
8 mm
Outside Length
2160mm
Details
Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ2160
Number of Ribs
1
Material
POLYESTER
Description
Belt, SPZ, 9.7 x 2160mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.