PU Palm Glove, Med, Polyurethane, Smooth, Palm, 3 Abrasion Level, Blue, M (8) (Discontinued)
- Mfr # A120
- Zoro # G701976922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A120
Zoro #
G701976922
UPC #
05036108224043
Country of Origin
China
Dimensions
Glove Size
M (8)
Thickness
13 ga
Details
Item
PU Palm Glove,Med
Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105
ANSI/ISEA Cut Level
A1
Glove Materials
Polyester, Elastic, PU
Series
A120
Description
PU Palm Glove,Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.