Shelf/Step, 5 in H, Aqua

  • Mfr # 7600AQ

  • Zoro # G702014722


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Depth
15 in
Overall Width
15 in
Color
Aqua
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7600AQ
Zoro #
G702014722
UPC #
819085017571
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
15 in
Overall Width
15 in
Shelf Width
6 in
Shelf Length (In.)
15 in
Depth (In.)
6 in
Height (In.)
5 in
Base Dia. (In.)
15 in
Width (In.)
15 in
Shelf Width (In.)
6 in
Shelf Depth
6 in

Details

Material
Polyethylene
Color
Aqua
Standards
ISO
For Use With
1
Item
Shelf/Step
Type
Wall Mount
Number of Shelves
1
Ligature Resistant
Ligature Resistant
Assembly
Fully Assembled
Product Type
Shelf/Step
Model Name
Endurance Shelf
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133
Features
Use as a Shelf or Step
Shelf Weight Capacity
300 lb

Description

Endurance All Purpose Shelf/Step, Aqua

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.