Shelf/Step, 24 in H, Stone Gray

  • Mfr # 7614SG

  • Zoro # G702014746


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Stone Gray
Holds
Books, Hang Bar
Number of Shelves
2
Shelf Length (In.)
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7614SG
Zoro #
G702014746
UPC #
819085017755
Country of Origin
United States

Dimensions

Shelf Length (In.)
34 1/2 in
Base Dia. (In.)
34 1/2 in
Shelf Width (In.)
14 1/2 in
Overall Height
24 in
Overall Width
35 in
Overall Depth
15 in
Height (In.)
24 in
Depth (In.)
15 in
Width (In.)
35 in
Shelf Width
35 in
Shelf Depth
15 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Stone Gray
Holds
Books, Hang Bar
Number of Shelves
2
Ligature Resistant
Ligature Resistant
Assembly
Fully Assembled
Type
Wall Mount
Standards
Greenguard Gold Certified, ISO
Features
10-Year Factory Warranty
For Use With
2
Includes
Molded Insert for Hangers
Product Type
Shelf/Step
Shelf Weight Capacity
300 lb
Includes Mounting Hardware
No Mounting Hardware
Distance Between Shelves
18 in
Flammability Standards
CAL 133, UL 94 HB
Model Name
Wall-Mount Shelving: 2 Shelf

Description

Endurance 2 Shelf, Stone Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.