Shelf/Step, 5 in H, Sand

  • Mfr # 7600SD

  • Zoro # G702015217


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Sand
Standards
ISO
Shelf Length (In.)
15 in
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7600SD
Zoro #
G702015217
UPC #
819085016789
Country of Origin
United States

Dimensions

Shelf Length (In.)
15 in
Overall Depth
15 in
Base Dia. (In.)
15 in
Width (In.)
15 in
Overall Height
5 in
Shelf Width (In.)
6 in
Overall Width
15 in
Height (In.)
5 in
Depth (In.)
6 in
Shelf Width
6 in
Shelf Depth
6 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Sand
Standards
ISO
Ligature Resistant
Ligature Resistant
Features
Use as a Shelf or Step
Number of Shelves
1
Type
Wall Mount
For Use With
1
Assembly
Fully Assembled
Product Type
Shelf/Step
Model Name
Endurance Shelf
Shelf Weight Capacity
300 lb
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133

Description

Endurance Wall Mount Step/Shelf, Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.