Nightstand, 21.5 in H, Midnight Blue

  • Mfr # 7602MB

  • Zoro # G702015644


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7602MB
Zoro #
G702015644
UPC #
819085018974
Country of Origin
United States

Dimensions

Overall Height
21 1/2 in
Overall Width
21 in
Overall Depth
18 in
Width
21 in
Height
21 1/2 in
Length
18 in
Shelf Depth
18 in
Shelf Width
21 in

Details

Item
Nightstand
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Weight Capacity
300 lb
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Leg Color
Blue
Color
Midnight Blue
Assembly
Bolt to The Wall/Bolt to The Floor
Standards
ISO 22196
Material
Polyethylene
Features
10-Year Factory Warranty, Molded-In Shelving
Ligature Resistant
Ligature Resistant
Surface Material
Polyethylene
Distance Between Shelves
6 in
Product Type
Nightstand
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Number of Shelves
3
Model Name
Nightstand
Shelf Weight Capacity
1,500 lb

Description

Endurance Night Stand, Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.