Pipe Marker, Black, Caustic Soda, PK5, 7340-4-PK

  • Mfr # 7340-4-PK

  • Zoro # G702140230


product price:  $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7340-4-PK
Zoro #
G702140230
UPC #
888434564806
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Finish
Glossy
Pipe Marker Legend
Caustic Soda
Chemical Resistant
Yes
Glow In The Dark
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Adhesive Style
Permanent
UV Resistant
No
Legend Text Color
Black
Printed Language
English
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Package Type
Card
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic Soda, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.