Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, New Navy, XL

  • Mfr # 100617-472

  • Zoro # G702191720


product price:  $73.15
/ea

Key Features

Size
XL
Color
New Navy
Material
Polyester, Cotton
Fabric Weight
13oz
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100617-472
Zoro #
G702191720
UPC #
886859461953
Country of Origin
Viet Nam

Dimensions

Size
XL
Size - Body Type
Regular

Details

Item
Hooded Sweatshirt
Color
New Navy
Material
Polyester, Cotton
Fabric Weight
13oz
Number of Outside Pockets
1
Gender
Men's
Water-Resistant
Yes
Closure Type
1/4 Zip
Cuff Style
Rib Knit
Fit
Loose
Series
Paxton Rain Defender

Description

TS0617 M RD LseFit HW QZip Swtshrt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.