
1/2" Drive, 1-1/8" SAE Socket, 12 Points, SAE Std Lngth 1/2"Dr, 1-1/8", 12Pnt
Mfr # 80771
Zoro # G7023742
product price:Â $10.15
/eaKey Features
Drive Size
1/2"
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80771
Zoro #
G7023742
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
1-1/8"
Overall Length
1.654"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length
Description
SAE Std Lngth Socket,1/2 In.Dr,1-1/8 In.,12Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.