Beam Flange Clamp, Manual, 2 Tons

  • Mfr # BFC-2

  • Zoro # G7024516


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Safe Working Load
4,400 lb
Jaw Capacity
3 in to 7-1/2 in
Overall Width
12 1/4 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFC-2
Zoro #
G7024516
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 1/4 in
Overall Height
7 in
Minimum Beam Width
3 in
Maximum Beam Thickness
5/8 in
Minimum Beam Thickness
7 1/2 in
Attachment Diameter
7/8 in
Maximum Beam Width
7 1/2 in
Overall Depth
3 in

Details

Item
Beam Flange Clamp
Material
Steel
Safe Working Load
4,400 lb
Jaw Capacity
3 in to 7-1/2 in
Standards
ASME B30.20, ASME BTH-1
Jaw Material
Steel
Minimum Jaw Opening
3 in
Attachment Type
Shackle
Maximum Jaw Opening
7 1/2 in
Compatible Beam Shape
Flat
Working Load Limit
4,400 lb
Beam Mount Location
Bottom, Top
Clamp Type
Beam Flange Clamp

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 7 1/2 in, Minimum Jaw Opening 3 in, Working Load Limit 4,400 lb, Attachment Type Shackle, Maximum Beam Thickness 5/8 in, Compatible Beam Shape Flat, Minimum Beam Thickness 7 1/2 in, Overall Height 7 in, Attachment Diameter 7/8 in, Beam Mount Location Bottom, Top, Maximum Beam Width 7 1/2 in, Minimum Beam Width 3 in, Overall Depth 3 in, Overall Width 12 1/4 in, Standards ASME B30.20, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.