Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679

  • Zoro # G7024665


product price:  $179.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W05679
Zoro #
G7024665
UPC #
098682299447
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
900 Degrees F
Non-Marking Sole
No
Insulated
No
Metal Chip Resisting Sole
Yes
Last Number or Name
M711
Static Dissipative
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Full Cushion
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Conductive
No
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Shank Material
Nylon
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.57
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Deep Lug
Footwear Style
6 in Work Boot
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.27
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Completely Non Metallic
No
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
Internal
Series
W05679
Upper Color
Brown
Slip Resistant
Yes
Toe Cap Material
Steel
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Oily
0.57
Maximum Heat Rating
900 Degrees F
Liner Technology
Waterproof
Construction
Welted
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
900 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Liner Material (PRINT)
Waterproof Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W05679

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.