Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK

  • Mfr # 04138

  • Zoro # G702505770


product price:  $51.19
/pk 10, $5.12/ea

Key Features

Compatible Material
Concrete; Brick
Anchor Diameter
5/8"
Overall Length
8-1/2"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04138
Zoro #
G702505770
UPC #
738287041385
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
8-1/2"
Diameter
5/8"
Length 1
8-1/2"
Drill Size
5/8"

Details

Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone

Description

All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.