
Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK
Mfr # 07567
Zoro # G702505787
product price:Â $250.99
/pk 5, $50.20/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick
Anchor Diameter
1"
Overall Length
12"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07567
Zoro #
G702505787
UPC #
738287075670
Country of Origin
United States
Dimensions
Anchor Diameter
1"
Overall Length
12"
Diameter
1"
Length 1
12"
Drill Size
1"
Details
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.