
Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 50906
Zoro # G702512280
product price:Â $26.19
/pk 100, $0.26/eaKey Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50906
Zoro #
G702512280
UPC #
738287509069
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
The MIDWEST FASTENER - 50906 is a self-drilling screw, which can be used with materials without the need for pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. The screws are made from steel with a zinc-plated finish that is intended to offer potential durability and corrosion resistance.
- Drive: Phillips drive design requires a Phillips head tool for installation or removal.
- Fastener Length: With a length of 2-1/2 inches, it determines how deeply it can penetrate and secure materials together.
- Finish: Zinc Plated finish is intended to offer potential durability, corrosion resistance, and may aid in installation.
- Head Type: Flat head type offers ease of use with specific tools or suitability for certain materials and applications.
- Screw Size: #12 screw size indicates its width and thread count per inch for secure fastening in industrial applications.
- Materials for Use With: Intended for use with metal materials
- System of Measurement: Uses an Inch (imperial) system to determine size and length
- Thread Style: Fully threaded style indicates that threads run along the entire length of the screw which may contribute to hold strength
- Tip Type: Drilling tip is designed for applications where pre-drilled holes might not be necessary
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.