Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK

  • Mfr # 39125

  • Zoro # G702518114

CAD Available

product price:  $13.15
/pk 2, $6.58/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Standards
DIN 931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39125
Zoro #
G702518114
UPC #
738287391251
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Fastener Length
160 mm
Thread Length
32mm
Diameter 2
19mm
Diameter 1
10mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Standards
DIN 931
Item
Hex Head Cap Screw
Specifications
DIN 931

Description

The MIDWEST FASTENER - 39125 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. Made from steel and finished plain, these screws are intended for use in a variety of industrial applications. They comply with the DIN 931 standard and have an external hex drive that requires a wrench or socket of the same shape for application.

  • Diameter: The screw has two diameters; Diameter 1 is 10mm and Diameter 2 is 19mm.
  • Drive: The External Hex drive means it requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 160 mm, this refers to the potential depth of insertion, depending on the specific application and materials used.
  • Material Grade/Class: Classified as Grade/Class10.9 which is indicative of certain strength, hardness, and resistance properties according to industry standards.
  • Package Quantity: Each package contains two pieces (2 PK) of these screws.
  • Standards: Complies with DIN 931 standards which are commonly recognized within the industry.
  • System of Measurement: Uses Metric system measurements specifying size and thread spacing precisely fitting in various industrial applications
  • Thread Size & Length : Thread size M10-1.50 indicates its fit with corresponding nuts or holes while thread length at32mm may contribute to secure fastening depending on specific industrial uses

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.