Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 20 PK

  • Mfr # 30688

  • Zoro # G702518831


product price:  $15.95
/pk 20, $0.80/ea

Key Features

Trim Head
Square Drive
Screw Size
#7
Material
18-8 Stainless Steel
Application
Composite Decking
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30688
Zoro #
G702518831
UPC #
738287306880
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
3 in
Length 1
3"
Diameter
#7
Thread Length
Partial

Details

Head Type
Trim
Drive
Square
Material
18-8 Stainless Steel
Application
Composite Decking
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Trim (#1 Square Bit)
Point Type
Type 17
Hardness
305
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products