Cotterless Hitch Pin, 3/8 in Dia, 2-1/8 in Usable L, Steel, 4 PK

  • Mfr # 67126

  • Zoro # G702528441


product price:  $12.75
/pk 4, $3.19/ea

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Usable Length
2-1/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67126
Zoro #
G702528441
UPC #
738287671261
Country of Origin
India

Dimensions

Pin Diameter
3/8 in
Usable Length
2-1/8 in
Shank Length
2-1/8 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Application
Temporary|Quick|Disconnect Operations
Style
Self-Locking - Cotterless

Description

Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.