Zoro Homepage
This item is Discontinued.
Drifire Flame Resistant Flight Suit Jacket, Camouflage, Woven-Plain Weave, M PHX2-550-FSJ/MC/MR

Flame Resistant Flight Suit Jacket, Camouflage, Woven-Plain Weave, M (Discontinued)

  • Mfr # PHX2-550-FSJ/MC/MR
  • Zoro # G7025383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHX2-550-FSJ/MC/MR
Zoro #
G7025383
UPC #
-
Country of Origin
United States

Dimensions

Size
M Regular
Sleeve Length
25-1/2"

Details

Item
FR Flight Suit Jacket
Color
Camouflage
Material
Woven-Plain Weave
Closure Type
Woven-Plain Weave
Fabric Weight
5 1/2 oz
Standards
AFSOC Approved for Flight

Description

Color Camouflage, Fabric Weight 5 1/2 oz, Closure Type Woven-Plain Weave, FR Flight Suit Jacket, Size M Regular, Standards AFSOC Approved for Flight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.