
1/2" Drive, 15/16" Size, SAE Socket, 6 Points, Univrsl 6Pnt, 1/2"Dr, 15/16
Mfr # 230U
Zoro # G7025623
product price:Â $20.39
/eaKey Features
Size
15/16"
Overall Length
68mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230U
Zoro #
G7025623
UPC #
00613364132302
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
15/16"
Overall Length
68mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Universal Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Univrsl Impact Socket,6Pnt,1/2 In.Dr,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.