
1/2" Drive, 10mm Size, Metric Socket, 6 Points, Deep 6Pt, 1/2"Dr, 10mm
Mfr # 210MD
Zoro # G7025860
product price:Â $8.31
/eaKey Features
Size
10mm
Overall Length
78mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210MD
Zoro #
G7025860
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
10mm
Overall Length
78mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Description
Deep 6Pt Impact Socket,1/2 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.