Pipe Marker, Tempered Water, PK5

  • Mfr # 7283-1-PK

  • Zoro # G702594514


product price:  $10.95
/pk 5, $2.19/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7283-1-PK
Zoro #
G702594514
UPC #
888434579572
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
UV Resistant
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Abrasion Resistant
Yes
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Weather Resistant
Yes
Number of Pipe Markers
1
Humidity Resistant
No
Protective Coating
No Protective Coating
Water Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Printed Language
English
Finish
Glossy
NFPA 99, CGA C-9
No
Pipe Marker Legend
Tempered Water
Chemical Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tempered Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.