Women's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Lace Up, Airy Blue/Black, 8 M

  • Mfr # 1025571

  • Zoro # G702689401


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G702689401
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
M
Boot Height
3 in
Heel Height
1 1/4 in
Height
3 in
Overall Height
3 in
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Max. Heat Rating
Not Rated
Upper Boot Material
Mesh
Features
EH
Non-Marking Upper
Yes
Completely Non Metallic
No
Liner Material
Mesh
For Outdoor Traction
No
Outsole Color
Black
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Midsole Technology
KEEN.ReGEN
Lugs
Nylon/TPU
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Removable Insole
Yes
Midsole Material
EVA, Polyurethane
Static Dissipative
No
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Shank Material
Nylon
CSA Footwear Standard
No Puncture Protection
Heat Resistant
No
Chemical Resisting Sole
No
Laces Color
Black
Footwear Construction
Cemented
Non Metallic Upper
No
Style Number
1025571
Upper Color
Black
Insulation Type
None
Non-Marking Sole
Yes
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Toe Style
Round Toe
Insole Color
Yellow
Waterproof Type
None
Upper Material Description
Mesh
Footwear Shank
Yes
Footwear Construction Type
Cemented
Conductive
No
Insole System
Removable
Ninety Degree Heel
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Toe Shape
Round
Last Number or Name
Sparta ll
Closure
Lace Up
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Heel - Wet
0.76
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
1.02
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.