This item is Discontinued.

No Product Image Available

Humidity Sensor, 0-10V DC, 4-20 mA (Discontinued)

  • Mfr # HT-6703-0N00W
  • Zoro # G702715803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-6703-0N00W
Zoro #
G702715803
UPC #
78502873557
Country of Origin
Mexico

Dimensions

Probe Diameter
1 in
Overall Height
3 1/4 in
Overall Length
8 1/4 in
Probe Length
6 in
Overall Width
3 1/4 in

Details

Power Required
20 to 30V AC
Includes
Installation Hardware
Output
0 to 10V DC, 4 to 20 mA
Item
Humidity Sensor
Series
HT-670x
Relative Humidity Range
0 to 100%
Response Time
15 min
Maximum Operating Temperature
122 Degrees F
Housing Material
Plastic
Storage Temperature Range
-40 to 176 Degrees F
Relative Humidity Accuracy
+/-3% of Full Scale
Electrical Connection Type
Screw Terminals
Includes Power Supply
Power Supply Included
NIST Traceable Certificate
NIST Traceable Certified
Minimum Operating Temperature
32 Degrees F
Standards
UL 94
Sensing Element Type
All-Polymer
Compensated Temperature Range
41 Degrees F to 149 Degrees F

Description

Humidity Sensor, Sensing Element Type All-Polymer, Mounting Location Wall Mount, Output 0 to 10V DC, 4 to 20 mA, Housing Material Plastic, Probe Length 6 in, Electrical Connection Type Screw Terminals, Relative Humidity Accuracy +/-3 Percent of Full Scale, Overall Length 8 1/4 in, Overall Width 3 1/4 in, Overall Height 3 1/4 in, Relative Humidity Range 0 to 100 Percent, Response Time 15 min, Includes Power Supply Power Supply Included, Probe Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.