Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 7, M, A7452

  • Mfr # 7452-7M

  • Zoro # G702747644


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-7M
Zoro #
G702747644
UPC #
617420140522
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Removable Insole
Yes
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Shank Material
Nylon
Slip Resistant
Yes
Upper Material Description
Leather
Conductive
No
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Resists
Oils, Slips
Metatarsal Guard Style
Internal
Wide Toe Cap
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Material
Rubber
Upper Material
Leather
Metatarsal Guard
Internal
Heel Style
Defined Heel
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Heat Resistant
No
Footwear Closure Type
Lace Up
Lugs
Nylon
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Toe Style
Round Toe
Liner Material
Mesh
Static Dissipative
No
Footwear Shank Type
Nylon
Laces Color
Black
Completely Non Metallic
Yes
Non-Marking Upper
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Footwear Shank
Yes
Waterproof Type
Waterproof Membrane
Max. Heat Rating
572 Degrees F
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Insulated
No
Puncture Resistant Insole
Yes
Metatarsal System
Metatarsal Protection
Standards
ASTM F2413 18
Outsole Material
Rubber
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Insole Color
Black
Footwear Style
6 in Work Boot
Footwear Construction
Cemented
Toe Shape
Round
Midsole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Last Number or Name
7452
Outsole Color
Black
Upper Color
Brown
Closure Type
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Polycarbonate
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Style Family
6-Inch Work Boot
CSA Standards Met
No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.