Framing Extrusion, T-Slotted, 10 Series

  • Mfr # 1010-BLACK-72

  • Zoro # G7027885


product price:  $45.55
/ea

Key Features

Length
72 in
Width (In.)
1.0 in
Type
T-Slotted
Material
Aluminum
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010-BLACK-72
Zoro #
G7027885
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width (In.)
1.0 in
Height (In.)
1.0 in
Slot Width (mm)
6.47 mm
Bore Dia. (In.)
0.21 in
Height (mm)
25.4 mm
Bore Dia. (mm)
5.2 mm
Slot Width (In.)
0.26 in
Width (mm)
25.4 mm
Nominal Length
6 ft
Overall Length
72 in
Profile Width
1 in
Weight per Unit Length
0.51 lb-ft
Slot Width
0.26 in
Bore Diameter
13/64 in
Profile Height
1 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Grooved
Number of Open Slots
4
For Use With
10 Series
Extrusion Profile
Square
Item
Framing Extrusion
Weight/Ft. (Lb.)
0.51 lb/ft
Series
10 Series
Yield Strength
35,000 psi
Slot Location
Adjacent-Sides
Rail Profile
Single
Extrusion Type
T-Slotted
System of Measurement
Inch
Profile Type
Single
Temper
T5
Product Type
T-Slot
Profile Shape
Square
Relative Profile Weight
Standard
Color
Black

Description

T-Slot Profile, Inch, Single, Black, Weight per Unit Length 0.51 lb-ft, Bore Diameter 7/32 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 4, Profile Height 1 in, Profile Width 1 in, Overall Length 72 in, 10 Series, Square, Slot Width 0.26 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.