
1/2" Drive Impact Socket black oxide, Stndrd 6 Pnt 1/2"Dr, 11mm
Mfr # KTI-38111
Zoro # G7028207
product price:Â $2.35
/ea
Sold in multiples of 6 for $14.10
Key Features
Drive Size
1/2"
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Short Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-38111
Zoro #
G7028207
UPC #
00963041023554
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
11mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Socket Type
Short Impact
Category Type
Impact Socket
Material
Chrome Moly Steel
Description
Stndrd 6 Pnt Impact Socket,1/2 In.Dr,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.