1/4" Drive, 8mm Size, Metric Socket, 6 Points, Deep Magnetic 8mm, 1/4

  • Mfr # 808MDMG

  • Zoro # G7028520


product price:  $16.19
/ea

Key Features

Drive Size
1/4"
Size
8mm
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
808MDMG
Zoro #
G7028520
UPC #
00613364076514
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
8mm
Overall Length
50mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Magnetic Impact
Material
Chrome Molybdenum Steel

Description

Deep Magnetic Impact Socket 8mm, 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.