
1/4" Drive, 1/2" SAE Socket
Mfr # 80267
Zoro # G7029421
product price:Â $15.49
/eaKey Features
Drive Size
1/4"
Finish
Full Polished Chrome
Overall Length
1.457"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80267
Zoro #
G7029421
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
1/2"
Overall Length
1.457"
Details
Item
Flex Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Flex
Description
Flex Socket,6Pt,1/4 In.Dr, 1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.