C-300 Set Screw Collar

  • Mfr # C-300

  • Zoro # G7031647


product price:  $38.89
/ea

Key Features

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-300
Zoro #
G7031647
UPC #
044861038956
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Outside Dia.
4 in
Dimension Type
Inch
Width
1 1/8 in
Screw Size
1/2"-13 x 1/2"
Clearance Dia.
4 in
Width Tolerance
+0.005/-0.005 in
Bore Diameter
3 in
Clearance Diameter
4 in
For Shaft Diameter
3 in
Screw Thread Size
1/2"-13
Collar Width
1 1/8 in
Screw Length
1/2 in
Collar Outside Diameter
4 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
0 Degrees to 250 Degrees F
Screw Material
Carbon Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Set Screw
Material - Collars
Zinc Plated Steel
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/+0.004 in
Screw Seating Torque
625 in-lb
Collar Material Grade
1211
Collar Construction
1-Piece
Collar Material Finish
Zinc Plated
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Collar Material
Carbon Steel
Minimum Operating Temperature
0 Degrees F
Screw Material Grade
4140
Screw Material Finish
Black Oxide
Maximum Operating Temperature
300 Degrees F
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 1 1/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.