
3/8", 1/4" Drive Hex Bit Socket Set, Metric, 10 pcs
Mfr # 80578
Zoro # G7031731
product price:Â $87.55
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8", 1/4"
Number of Pieces
10
Finish
Full Polish Chrome
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80578
Zoro #
G7031731
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8", 1/4"
Details
Item
Hex Bit Socket Set
Number of Pieces
10
Finish
Full Polish Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(10) 3/8" and 1/2" Drive Metric Hex Bit Socket Set: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm
Description
Drive Metric Hex Bit Socket Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.