Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203-00600
Zoro #
G7032173
UPC #
-
Country of Origin
Unknown
Dimensions
Height
14-1/2"
Length
22 in
Width
1-22/25"
Details
Sub-Category
Sign Brackets and Hardware
Item
Sign Mounting Brackets
Color
Black
For Use With
Flat Signs
Material
Aluminum
Includes
Set Screws
Description
Sign Mounting Brackets, Black, Aluminum, Height 14 1/2 in, Width 1 22/25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.