This item is Discontinued.

B/A Products Co Trailer Ramp, 12x72, PR R-M12072-O3

Trailer Ramp, 12x72, PR (Discontinued)

  • Mfr # R-M12072-O3
  • Zoro # G7032331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R-M12072-O3
Zoro #
G7032331
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Width
12"
Length
72"

Details

Item
Trailer Ramp
Load Capacity
3000 lb. Per Axle
Material
Aluminum

Description

Trailer Ramp, Load Capacity 3000 lb Per Axle, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.