Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A2 , S 12 PK

  • Mfr # 09-K3700/S

  • Zoro # G703441138


product price: $256.99
/pk 12, $21.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Color
Brown
ANSI/ISEA Abrasion Level
Not Rated
Series
Kut Gard(R) 09-K3700
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K3700/S
Zoro #
G703441138
UPC #
616314052507
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9 3,16 in
Thickness
13 ga
Glove Length Style
Standard
Cuff Length
2 1,2 in
Size - Numeric
7

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A2
Color
Brown
ANSI/ISEA Abrasion Level
Not Rated
Series
Kut Gard(R) 09-K3700
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
779
Glove Construction
Cut and Sewn
Cuff Color
Beige
Reflective Backing
No
Palm Style
Single Layer
Thumb Style
Straight
Insulated
No
Includes Double Palm
No
Cuff Material
Leather
Anti-Static
No
Touchscreen Compatible
No
Palm Color
Beige
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Palm Material
Goatskin
Brand and Series
PIP Kut Gard(R) 09-K3700
Hand Protection Style
Glove
Sold As
Pair
Glove Back Color
Brown
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Leather Glove Style
Drivers
Internal Reinforcement Material
Kevlar(R)
Minimum Temperature
Not Rated
Standards
ASTM F2992-15
Glove Back Material
Goatskin
Oil-Resistant
No
EN 388 Impact Rated
No
Leather Glove Liner Type
Kevlar(R)
Glove Cut
Gunn
Arc Flash PPE Category
2
Leather Coverage Style
Full Leather
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Leather Color
Brown
Stitching Material
Nylon
Biodegradable
Non-Biodegradable
Pairs per Package
12
Glove Lining Material
Kevlar®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 3/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.