Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Green, 2XL, 12 PK

  • Mfr # 83-6563/XXL

  • Zoro # G703441572


product price:  $52.49
/pk 12, $4.37/ea

Key Features

Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-6563/XXL
Zoro #
G703441572
UPC #
616314015700
Country of Origin
India

Dimensions

Glove Size
2XL
Size- Alpha
2XL
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Numeric
11
Glove Length
11 in

Details

Item
Leather Palm Gloves
Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Includes Double Palm
No
Anti-Static
No
Leather Glove Style
Work
Glove Back Material
Cotton Canvas
Glove Leather Grade
B
Pairs Per Package
12
Sold As
Pair
Leather Glove Liner Type
Unlined
EN 388 Rating
Not Tested
Minimum Temperature
Not Rated
Cuff Material
Rubberized Safety Cuff
Reflective Backing
No
ANSI/ISEA Abrasion Level
Not Rated
Palm Color
Gray
Standards
Not Tested
Leather Coverage Style
Leather Palm
Glove Hand Style
Left and Right
Palm Style
Single Layer
Palm Material
Cowhide
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
Glove Back Color
Green/Red
EN 388 Impact Rated
No
Cuff Color
Blue
Touchscreen Compatible
No
Leather Color
Gray
Biodegradable
Non-Biodegradable
Hand Protection Style
Glove
Brand and Series
PIP(R) 83-6563
Insulated
No
Series
83-6563
Stitching Material
Nylon
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.