Coated Gloves, Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Gray, S (7) 1 PR

  • Mfr # 60WF87

  • Zoro # G703457436


product price:  $4.15
/pr

Key Features

Glove Size
S (7)
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60WF87
Zoro #
G703457436
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
8.75 in
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI105, EN388
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Liner Material
Nylon/Spandex(R)
Insulated
No
Knit Material
Nylon
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
8,000
Knit Material Color
Gray
Touchscreen Compatible
No
Cuff Style
Knit
Glove Lining Material
Nylon, Spandex(R)
EN 388 Rating
4131A
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Materials
Nitrile/Nylon/Spandex(R)

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.