M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm Length

  • Mfr # A4440060035Z

  • Zoro # G703461952


product price:  $0.60
/ea
Sold in multiples of 100 for $60.00

Key Features

Hex Drive
Thread Size
M6
Screw Length
35 mm
Material
Alloy Steel
Finish
Zinc Plated
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4440060035Z
Zoro #
G703461952
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6
Screw Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products