Spring Pin, 1/8 in Outside Dia, 3/4 in L, Stainless Steel, 1 PK

  • Mfr # A2570080048

  • Zoro # G703502211


product price:  $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

System of Measurement
Inch
Material
Stainless Steel
Outside Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2570080048
Zoro #
G703502211
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
1/8 in
Shank Length
3/4 in
Outside Dia.
1/8"

Details

Item
Spring Pin
System of Measurement
Inch
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.