
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish
Mfr # A2580240100FW
Zoro # G703503843
product price:Â $0.50
/ea
Sold in multiples of 100 for $50.00
Key Features
Material
Stainless Steel
Finish
Plain
For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A2580240100FW
Zoro #
G703503843
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.040 in
Maximum Thickness
0.060 in
Inside Diameter
0.406 in
Details
Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
Not rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.