Flux-Cored Wire, E71T-12M, 0.045", 33 lb

  • Mfr # ED031675

  • Zoro # G703508626


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED031675
Zoro #
G703508626
UPC #
015082658766
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in
Spool Width
4 5/16 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8
Series
UltraCore 712A80
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
82 to 88 ksi
Wire Type
Flux-Cored
Process
Flux-Cored Welding (FCAW)
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Compatible Shielding Gas
75% to 80% Argon/Balance Carbon Dioxide
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
25% to 27%
Yield Strength (As Welded)
73 to 80 ksi
Spool Type
Fiber Spool
For Material Type
Carbon Steel to Carbon Steel

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 to 80 ksi, Spool Type Fiber Spool, Series UltraCore 712A80, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-12M-JH8, E71T-1M-JH8, E71T-9M-JH8, E71T1-M21A4-CS2-H8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.