Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, W211099

  • Mfr # W211099

  • Zoro # G703529393


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W211099
Zoro #
G703529393
UPC #
194917627105
Country of Origin
Cambodia

Dimensions

Size
9
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Conductive
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Upper Material
Leather
Metatarsal Guard Style
None
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Footwear Shank Type
Nylon
Lugs
Rubber
Puncture Resistant Insole
No
Liner Material
Mesh
Footwear Construction Type
Direct Attach
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Full Cushion
Predominant Footwear Color
Brown
CSA Footwear Standard
No Puncture Protection
Last Number or Name
099
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Non-Marking Upper
No
Insulated
No
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Footwear Shank
Yes
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Footwear Sole Pattern
Lug
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Upper Color
Brown
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Non Metallic Upper
No
Metatarsal Guard
No
Heat Resistant
No
Standards
ASTM F2413-18M1/75 C75 EH
Slip-Resistance Value - Mark II - Dry
0.68
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.6
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Direct Attached
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.