Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04LXCYD3200#

  • Zoro # G703530313


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04LXCYD3200#
Zoro #
G703530313
UPC #
888065400757
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
Gauge Case Material
Polybutylene Terephthalate
Series
1259
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Socket Material
316L Stainless Steel
Case Material
Polybutylene Terephthalate
Process Temperature Range
-20 Degrees to 200 Degrees F
Pressure Gauge Type
Process Pressure Gauge
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F

Description

Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Bottom, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1259

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.