
CLOTH DISC, 5 in Dia, Precision Shaped Ceramic, 60+ Grit
Mfr # 7100211074
Zoro # G703561768
product price:Â $2.79
/ea
Sold in multiples of 200 for $558.00
Key Features
Disc Diameter
5 in
Abrasive Material
Precision Shaped Ceramic
Grit
60+
Max. RPM
12000 RPM
Disc Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100211074
Zoro #
G703561768
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Details
Item
Cloth Disc
Abrasive Material
Precision Shaped Ceramic
Grit
60+
Max. RPM
12000 RPM
Disc Attachment Type
Hook & Loop
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Type
Disc
Description
CLOTH DISC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.