This item is Discontinued.

Johnson Controls Thermostat Controller, LCD, For N2 System TEC2104-4

Thermostat Controller, LCD, For N2 System (Discontinued)

  • Mfr # TEC2104-4
  • Zoro # G7035761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC2104-4
Zoro #
G7035761
UPC #
-
Country of Origin
Canada

Dimensions

Dimensions
4 15/16 in H x 3 3/8 in W x 1 1/8 in D

Details

Type
Economizer
Voltage
24
For Use With
N2 Systems
Connection
Screw Terminals
Inputs
5
Outputs
3
Agency Compliance
UL, C-UL, CE, C-Tick
Control Settings
On, Off, Auto
Item
Thermostat Controller
Features
N2
Control Type
Economizer
Display
LCD
Building Type
Commercial

Description

Thermostat Controller, Features N2, For Use With N2 Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.