Rubber Grommet, Style 1, SBR 60, PK50

  • Mfr # SBRMS35489-13

  • Zoro # G703578407


product price:  $12.75
/pk 50, $0.26/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBRMS35489-13
Zoro #
G703578407
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
11/16 in
Outside Diameter
0.94 in
Inside Diameter
0.44 in
Groove Diameter
0.69 in
Overall Thickness
0.31 in
Groove Width
0.06 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
13
Durometer
60A
AN 931 Number
7-11
Resistance Properties
Abrasion Resistant
Dash Number
7-11
Operating Temperature - Minimum
50 Degrees F
Product Count
50
Product Type
Grommet
Shape
Round
Hardness
60A
Material
SBR
Finish
Unfinished
Color
Black
Operating Temperature - Maximum
212 Degrees F
Grommet Style
Style 1
Tensile Strength
900 psi

Description

Grommet, SBR, Unfinished, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.