PREMAIRE CADET ESC, 5 MIN AL CYL, ULTRA EL
Mfr # 10093986
Zoro # G703614136
product price:Â $2,691.99
/ea
Free Shipping & Returns
Key Features
Includes
Respirator, Cylinder, Nylon Strap and Harness, Ultra Elite Facepiece
Pressure
2,216 psi
Standards
NIOSH
For Use With
Compressed Air
Headgear Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10093986
Zoro #
G703614136
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Size
M
Details
Item
Airline Respirator
Includes
Respirator, Cylinder, Nylon Strap and Harness, Ultra Elite Facepiece
Pressure
2,216 psi
Standards
NIOSH
For Use With
Compressed Air
Headgear Included
Yes
Cylinder Material
Aluminum
Escape Bottle Duration
5 min
Description
Airline Respirator, Includes Respirator, Cylinder, Nylon Strap and Harness, Ultra Elite Facepiece
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.