CHEMICAL NH3 STANDARD 1000PPM 500ML

  • Mfr # LC109001

  • Zoro # G703615539


product price:  $49.69
/ea

Key Features

Concentration
1.15 g/L
Chemical Formula
NH3
Product Type
Ammonia Standard
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC109001
Zoro #
G703615539
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Ammonia Standard
Concentration
1.15 g/L
Chemical Formula
NH3
Product Type
Ammonia Standard
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
1ml = 1mg NH3
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
CAS Number
12125-02-9, 7732-18-5
Chemical Container Material
Plastic
Container Material
Plastic
Container Type
Bottle
Features
1 mL = 1 mg NH3
Application
Standard
Volume
500 mL
Standards
Traceable to NIST
REMOVE - Previous PI Node
A
Quantity
500
Form
Liquid

Description

Ammonia Standard, Concentration 1.15 g/L, CAS Number 12125-02-9, 7732-18-5, Chemical Formula NH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.