Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK

  • Mfr # SJ3519FR

  • Zoro # G7036407


product price:  $517.99
/pk 3, $172.66/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ3519FR
Zoro #
G7036407
UPC #
00021200231803
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
150 ft
Overall Width
1 in
Mated Thickness
0.14 in
Overall Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Operating Temperature - Maximum
158 Degrees F
Tension Strength
1 lbf/sq in
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Method
Pressure
Shape
Roll
Product Type
Hook-and-Loop Fastener
Count
3
Cycle Life
5,000
Hook-and-Loop Type
Hook
Material
Nylon
Bonding Type
Adhesive
Resistance Properties
Fire Resistant
For Location
Indoor
Peel Strength
2.2 lbf/sq in
Standards
ISO 9001:2000, ISO/TS 16949:2002

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant Yes, Backing Material Woven Nylon, Shear Strength 23 lbf/sq in, Adhesive Type Rubber, Characteristics Durable Flame Resistant Woven Nylon for Thousands of Closures, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.