
3/8" Dr, 8mm Size, Metric Hex Bit Socket, 6-Points
Mfr # JHW35174
Zoro # G7036429
product price:Â $9.15
/eaKey Features
Drive Size
3/8"
Overall Length
1-27/32"
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Standard Length Hex Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW35174
Zoro #
G7036429
UPC #
662459351746
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1-27/32"
Size
8mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Standard Length Hex Bit
Category Type
Socket Bits
Sub-Category
Williams
Number of Points
6
Tether Ready
No
Description
Hex Bit Socket,3/8 In. D,8mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.